https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TR-ASSY-1RW-NEW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4OTh8aW1hZ2UvanBlZ3xhRFJsTDJnMU5DOHhNRGcyTURJMk5EWTROVFU1T0M5TlJsSk9VMHRDVWtkWVdGaGZWRkpmUVZOVFdWOHhVbGRmVGtWWFh6TXdNSGd6TURBdWFuQm58MDVhYzExMzcxYTMzNjQ0NGExZDM3Njk5MTE2ODM2OTJiZjQ1Nzg3MjI5N2NiNDFlZDNiMTBmM2YyYjY4MWRiYQ
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TR-ASSY-1RW-NEW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4OTh8aW1hZ2UvanBlZ3xhRFJsTDJnMU5DOHhNRGcyTURJMk5EWTROVFU1T0M5TlJsSk9VMHRDVWtkWVdGaGZWRkpmUVZOVFdWOHhVbGRmVGtWWFh6TXdNSGd6TURBdWFuQm58MDVhYzExMzcxYTMzNjQ0NGExZDM3Njk5MTE2ODM2OTJiZjQ1Nzg3MjI5N2NiNDFlZDNiMTBmM2YyYjY4MWRiYQ
NSK
NSK
32088
NSK NSK
Description
32088 TAPERED ROLLER BEARING ; LIGHT 440MM BOREX650MM ODX130MM W 1-ROW
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32088; 440MM Bore; 650MM Outside Diameter; 130MM Width; Single Row
Part #
32088
BDI #
24666906
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32088/p/24666906
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
136.187
EAN
0029176960857
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32088
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Weight / LBS
300.241
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32088; 440MM Bore; 650MM Outside Diameter; 130MM Width; Single Row
Bore
17.323 Inch | 440 Millimeter
Outside Diameter
25.591 Inch | 650 Millimeter
Assembly Width
5.118 Inch | 130 Millimeter
