

SKF
SKF
32207
SKF SKF
Description
NOT AVAILABLE IN CANADA
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32207; 35MM Bore; 72MM Outside Diameter; 24.25MM Width; Single Row
Part #
32207 J2/Q
BDI #
1419319
Details
85.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32207/p/1419319
Your Price
$ 85.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.446
EAN
7316577444790
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32207
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
0.97003
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32207; 35MM Bore; 72MM Outside Diameter; 24.25MM Width; Single Row
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
1.378 Inch | 35 Millimeter
Assembly Width
0.955 Inch | 24.25 Millimeter