

KOYO
KOYO
32209JR
KOYO KOYO
Description
NOT AVAILABLE IN CANADA
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32209; 45MM Bore; 85MM Outside Diameter; 24.75MM Width; Single Row
Part #
32209JR
BDI #
552329
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32209JR/p/552329
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.59
EAN
0605790359248
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32209
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
32209JR
Weight / LBS
1.41
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32209; 45MM Bore; 85MM Outside Diameter; 24.75MM Width; Single Row
Bore
1.772 Inch | 45 Millimeter
Assembly Width
0.974 Inch | 24.75 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter