https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
TIMKEN
TIMKEN
32209M-90KM1
TIMKEN TIMKEN
Description
32209M-90KM1 TAPERED ROLLER BEARING ASSY ; 45MM BORE 85MM OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number X32209; 45MM Bore; 85MM Outside Diameter; 24.75MM Width; Single Row
Part #
32209M-90KM1
BDI #
1424438
Details
104.28
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32209M-90KM1/p/1424438
Your Price
$ 104.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.597
EAN
0053893430898
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
X32209
Assembly Components
X32209 (1) | Y32209 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.3
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number X32209; 45MM Bore; 85MM Outside Diameter; 24.75MM Width; Single Row
Bore
1.772 Inch | 45 Millimeter
Assembly Width
0.974 Inch | 24.75 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
