

FAG
FAG
32210-A
FAG FAG
Description
32210-A ROULEMENT A ROULEAUX ; CONIQUES METRIQUE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32210; 50MM Bore; 90MM Outside Diameter; 24.75MM Width; Single Row
Part #
32210-A
BDI #
1143972
Details
97.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32210-A/p/1143972
Your Price
$ 97.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.629
EAN
4012801040471
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32210
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Modified Internal Design
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
32210A
Weight / LBS
1.327
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32210; 50MM Bore; 90MM Outside Diameter; 24.75MM Width; Single Row
Assembly Width
0.974 Inch | 24.75 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
1.969 Inch | 50 Millimeter