

TIMKEN
TIMKEN
32213 90KA1
TIMKEN TIMKEN
Description
32213-90KA1 TAPERED ROLLER BEARING ASSY ; 65MM BORE 120MM OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32213; 65MM Bore; 120MM Outside Diameter; 32.75MM Width; Single Row
Part #
32213-90KA1
BDI #
1424442
Details
207.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32213-90KA1/p/1424442
Your Price
$ 207.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.491
EAN
0053893255583
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32213
Assembly Number
90KA1
Assembly Components
X32213 (1) | Y32213 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
32213-90KA1
Weight / LBS
3.377
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32213; 65MM Bore; 120MM Outside Diameter; 32.75MM Width; Single Row
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
2.559 Inch | 65 Millimeter
Assembly Width
1.289 Inch | 32.75 Millimeter