ROLLWAY BEARING
ROLLWAY BEARING
32213 A
ROLLWAY BEARING ROLLWAY BEARING
Description
32213 A TAPERED ROLLER BEARING ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32213; 62MM Bore; 120MM Outside Diameter; 32.8MM Width; Single Row
Part #
32213 A
BDI #
23989494
Details
181.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32213-A/p/23989494
Your Price
$ 181.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.533
EAN
0637410070080
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32213
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
3.38
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32213; 62MM Bore; 120MM Outside Diameter; 32.8MM Width; Single Row
Bore
2.441 Inch | 62 Millimeter
Assembly Width
1.291 Inch | 32.8 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
