NKE BEARING
NKE BEARING
32213
NKE BEARING NKE BEARING
Description
32213 TAPERED ROLLER BEARING ; 1 ROW 65MM BORE X 120MM OD X 32.75MM W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32213; 65MM Bore; 120MM Outside Diameter; 32.75MM Width; Single Row
Part #
32213
BDI #
667379
Details
181.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32213/p/667379
Your Price
$ 181.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.59
Product Group - BDI
B04311
Precision Class
Standard
Component
Assembly
Basic Number
32213
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nke.at
Weight / LBS
3.50535
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32213; 65MM Bore; 120MM Outside Diameter; 32.75MM Width; Single Row
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Assembly Width
1.289 Inch | 32.75 Millimeter