

FAG
FAG
32215-A
FAG FAG
Description
32215-A TAPERED ROLLER BEARING ASSY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32215; 75MM Bore; 130MM Outside Diameter; 33.25MM Width; Single Row
Part #
32215-A
BDI #
1143986
Details
208.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32215-A/p/1143986
Your Price
$ 208.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.733
EAN
4012801049054
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32215
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Modified Internal Design
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
32215A
Weight / LBS
4.255
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32215; 75MM Bore; 130MM Outside Diameter; 33.25MM Width; Single Row
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
2.953 Inch | 75 Millimeter
Assembly Width
1.309 Inch | 33.25 Millimeter