KOYO
KOYO
32216JR
KOYO KOYO
Description
32216JR ; METRIC TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32216; 80MM Bore; 140MM Outside Diameter; 35.25MM Width; Single Row
Part #
32216JR
BDI #
553000
Details
262.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32216JR/p/553000
Your Price
$ 262.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.15
EAN
0605790021862
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32216
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
32216JR
Weight / LBS
4.784
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32216; 80MM Bore; 140MM Outside Diameter; 35.25MM Width; Single Row
Bore
3.15 Inch | 80 Millimeter
Assembly Width
1.388 Inch | 35.25 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter

