

SKF
SKF
32217
SKF SKF
Description
32217 TAPERED ROLLER BRG ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32217; 85MM Bore; 150MM Outside Diameter; 38.5MM Width; Single Row
Part #
32217
BDI #
1415120
Details
301.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32217/p/1415120
Your Price
$ 301.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.64
EAN
7316571724782
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32217
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
5.75407
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32217; 85MM Bore; 150MM Outside Diameter; 38.5MM Width; Single Row
Bore
3.346 Inch | 85 Millimeter
Assembly Width
1.516 Inch | 38.5 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter