

SKF
SKF
32218
SKF SKF
Description
32218 TAPERED ROLLER BRG ; NON-RETURNABLE 90MMB 34MM CUP WD CLASS 4
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32218; 90MM Bore; 160MM Outside Diameter; 42.5MM Width; Single Row
Part #
32218 J2/Q
BDI #
1416868
Details
514.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32218/p/1416868
Your Price
$ 514.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.38
EAN
7316571724799
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32218
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
7.34139
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32218; 90MM Bore; 160MM Outside Diameter; 42.5MM Width; Single Row
Assembly Width
1.673 Inch | 42.5 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Bore
3.543 Inch | 90 Millimeter