

TIMKEN
TIMKEN
32219DF-90KA3
TIMKEN TIMKEN
Description
32219DF-90KA3 TAPERED ROLLER BEARING ; NON-RETURNABLE METRIC 2TS ASSY 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32219DF; 95MM Bore; 170MM Outside Diameter; 91MM Width; Single Row
Part #
32219DF-90KA3
BDI #
21963504
Details
2302.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32219DF-90KA3/p/21963504
Your Price
$ 2,302.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893383088
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32219DF
Assembly Number
90KA3
Assembly Components
X32219 (1) | Y32219 (1) | NP541789 (1) | 32219-90KA4 (2)
End Play
0.009
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | 1 Cup Spacer | 2 Tapered Roller Bearing Assembly
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
18.34
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32219DF; 95MM Bore; 170MM Outside Diameter; 91MM Width; Single Row
Bore
3.74 Inch | 95 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Assembly Width
3.583 Inch | 91 Millimeter