

TIMKEN
TIMKEN
32226-90KA2
TIMKEN TIMKEN
Description
32226-90KA2 TAPERED ROLLER BEARING ASSY ; METRIC 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32226; 130MM Bore; 230MM Outside Diameter; 67.75MM Width; Single Row
Part #
32226-90KA2
BDI #
24982741
Details
2598.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32226-90KA2/p/24982741
Your Price
$ 2,598.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
11.491
EAN
0053893438511
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32226
Assembly Number
90KA2
Assembly Components
X32226 (1) | Y32226 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
25.11062
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32226; 130MM Bore; 230MM Outside Diameter; 67.75MM Width; Single Row
Outside Diameter
9.055 Inch | 230 Millimeter
Bore
5.118 Inch | 130 Millimeter
Assembly Width
2.667 Inch | 67.75 Millimeter