

SKF
SKF
32226/DF
SKF SKF
Description
32226/DF TAPERED ROLLER BRG ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32226; 130MM Bore; 230MM Outside Diameter; 135.5MM Width; Double Row
Part #
32226/DF
BDI #
1413942
Details
4817.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32226-DF/p/1413942
Your Price
$ 4,817.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
23.49
EAN
7316577449535
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32226
Assembly Components
32226 (2) | 32226 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
50.9
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32226; 130MM Bore; 230MM Outside Diameter; 135.5MM Width; Double Row
Outside Diameter
9.055 Inch | 230 Millimeter
Assembly Width
5.335 Inch | 135.5 Millimeter
Bore
5.118 Inch | 130 Millimeter