SKF
SKF
32228
SKF SKF
Description
32228 TAPERED ROLLER BRG ; NON-RETURNABLE 140MMX250MMX71.75MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32228; 140MM Bore; 250MM Outside Diameter; 71.75MM Width; Single Row
Part #
32228
BDI #
22785307
Details
3167.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32228/p/22785307
Your Price
$ 3,167.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
14.42
EAN
7316577327734
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32228
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
31.30564
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32228; 140MM Bore; 250MM Outside Diameter; 71.75MM Width; Single Row
Outside Diameter
9.843 Inch | 250 Millimeter
Bore
5.512 Inch | 140 Millimeter
Assembly Width
2.825 Inch | 71.75 Millimeter