

ZWZ BEARINGS
ZWZ BEARINGS
32228
ZWZ BEARINGS ZWZ BEARINGS
Description
ZWZ BEARINGS 32228
Tapered Roller Bearing Assembly; 140MM Bore; 250MM Outside Diameter; 71.75MM Assembly Width; Single Row; Standard Precision
Part #
32228
BDI #
25167073
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32228/p/25167073
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.zwz-bearing.com
Product Detail
Tapered Roller Bearing Assembly
Product Specification
140MM Bore; 250MM Outside Diameter; 71.75MM Assembly Width; Single Row; Standard Precision
Long Description
Tapered Roller Bearing Assembly; 140MM Bore; 250MM Outside Diameter; 71.75MM Assembly Width; Single Row; Standard Precision