

TIMKEN
TIMKEN
32238-90KA2
TIMKEN TIMKEN
Description
32238-90KA2 ; TAPPERED ROLLER BEARING ASSEMBLY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32238; 190MM Bore; 340MM Outside Diameter; 97MM Width; Single Row
Part #
32238-90KA2
BDI #
20353223
Details
8867.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32238-90KA2/p/20353223
Your Price
$ 8,867.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
16.488
EAN
0053893161020
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
32238
Assembly Number
90KA2
Assembly Components
X32238 (1) | Y32238 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
80.15998
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32238; 190MM Bore; 340MM Outside Diameter; 97MM Width; Single Row
Outside Diameter
13.386 Inch | 340 Millimeter
Assembly Width
3.819 Inch | 97 Millimeter
Bore
7.48 Inch | 190 Millimeter