

SKF
SKF
32244/DF
SKF SKF
Description
32244/DF TAPERED ROLLER BRG ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32244; 220MM Bore; 400MM Outside Diameter; 228MM Width; Double Row
Part #
32244/DF
BDI #
18294927
Details
19140.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32244-DF/p/18294927
Your Price
$ 19,140.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
130.21
EAN
7316577449610
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
32244
Assembly Components
32244 (2) | 32244 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
272
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32244; 220MM Bore; 400MM Outside Diameter; 228MM Width; Double Row
Bore
8.661 Inch | 220 Millimeter
Assembly Width
8.976 Inch | 228 Millimeter
Outside Diameter
15.748 Inch | 400 Millimeter