

FAG
FAG
32252-XL
FAG FAG
Description
32252-XL X-LIFE BEARING ASSY ; NON-RETURNABLE TAPERED ROLLER
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32252; 260MM Bore; 480MM Outside Diameter; 137MM Width; Single Row
Part #
32252-XL
BDI #
1144056
Details
23026.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32252-XL/p/1144056
Your Price
$ 23,026.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
104
EAN
4054369093827
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32252
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
32252
Weight / LBS
224.872
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32252; 260MM Bore; 480MM Outside Diameter; 137MM Width; Single Row
Bore
10.236 Inch | 260 Millimeter
Outside Diameter
18.898 Inch | 480 Millimeter
Assembly Width
5.394 Inch | 137 Millimeter