

SKF
SKF
32303
SKF SKF
Description
32303 (OLD=32303 J2)
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32303; 17MM Bore; 47MM Outside Diameter; 20.25MM Width; Single Row
Part #
32303 (OLD=32303 J2)
BDI #
1419329
Details
1380.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32303/p/1419329
Your Price
RSD 1,380.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.18
EAN
7316577327741
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32303
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
0.37479
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32303; 17MM Bore; 47MM Outside Diameter; 20.25MM Width; Single Row
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Assembly Width
0.797 Inch | 20.25 Millimeter