

FLT BEARING
FLT BEARING
32305
FLT BEARING FLT BEARING
Description
FLT BEARING 32305
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32305; 25MM Bore; 62MM Outside Diameter; 25.25MM Width; Single Row
Part #
32305
BDI #
15061761
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32305/p/15061761
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.36
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32305
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.fltpolska.pl
Weight / LBS
0.79366
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32305; 25MM Bore; 62MM Outside Diameter; 25.25MM Width; Single Row
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
0.984 Inch | 25 Millimeter
Assembly Width
0.994 Inch | 25.25 Millimeter