

TIMKEN
TIMKEN
32306 90KA1
TIMKEN TIMKEN
Description
32306-90KA1 TAPERED ROLLER BEARING ASSY ; 30MM ID X 72MM OD X 27MM CONE WD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32306; 30MM Bore; 72MM Outside Diameter; 28.75MM Width; Single Row
Part #
32306-90KA1
BDI #
1336940
Details
93.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32306-90KA1/p/1336940
Your Price
$ 93.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.544
EAN
0053893257389
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32306
Assembly Number
90KA1
Assembly Components
X32306 (1) | Y32306 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.19
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32306; 30MM Bore; 72MM Outside Diameter; 28.75MM Width; Single Row
Bore
1.181 Inch | 30 Millimeter
Assembly Width
1.132 Inch | 28.75 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter