

SKF
SKF
32307 J2/Q
SKF SKF
Description
32307 J2/Q TAPERED ROLLER BRG
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32307; 35MM Bore; 80MM Outside Diameter; 32.75MM Width; Single Row
Part #
32307 J2/Q
BDI #
1422055
Details
133.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32307-J2-Q/p/1422055
Your Price
$ 133.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.76
EAN
7316577748997
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32307
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
1.65347
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32307; 35MM Bore; 80MM Outside Diameter; 32.75MM Width; Single Row
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Assembly Width
1.289 Inch | 32.75 Millimeter