https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
TIMKEN
TIMKEN
32308 90KA1
TIMKEN TIMKEN
Description
32308 90KA1 TAPERED ROLLER BEARING ASSY ; 40MM ID X 90MM OD X 35.25MM WD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32308; 40MM Bore; 90MM Outside Diameter; 35.25MM Width; Single Row
Part #
32308-90KA1
BDI #
1424456
Details
159.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32308-90KA1/p/1424456
Your Price
$ 159.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.012
EAN
0053893257525
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32308
Assembly Number
92KA1
Assembly Components
X32308 (1) | Y32308 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
32308-90KA1
Weight / LBS
2.324
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32308; 40MM Bore; 90MM Outside Diameter; 35.25MM Width; Single Row
Bore
1.575 Inch | 40 Millimeter
Assembly Width
1.388 Inch | 35.25 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
