

SKF
SKF
32309 J2/Q
SKF SKF
Description
32309 J2/Q
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32309; 45MM Bore; 100MM Outside Diameter; 38.25MM Width; Single Row
Part #
32309 J2/Q
BDI #
1419331
Details
191.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32309-J2-Q/p/1419331
Your Price
$ 191.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.415
EAN
7316577006059
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32309
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
3.06443
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32309; 45MM Bore; 100MM Outside Diameter; 38.25MM Width; Single Row
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Assembly Width
1.506 Inch | 38.25 Millimeter