https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TR-ASSY-1SCN-1SCP-NEW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODZ8aW1hZ2UvanBlZ3xhR1F4TDJnM1pTOHhNRGcyTURVMU1qWXhPREF4TkM5TlJsSk9VMHRDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZUa1ZYWHpNd01IZ3pNREF1YW5Cbnw4NjY4MGI1ODg0MTNlMDg3NDIzNDhkOTk0MzYwNWViODg5ZGNiMDdlM2IyYzI1NmUxMmZmNzNjNTE3NDdjMjA4
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TR-ASSY-1SCN-1SCP-NEW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODZ8aW1hZ2UvanBlZ3xhR1F4TDJnM1pTOHhNRGcyTURVMU1qWXhPREF4TkM5TlJsSk9VMHRDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZUa1ZYWHpNd01IZ3pNREF1YW5Cbnw4NjY4MGI1ODg0MTNlMDg3NDIzNDhkOTk0MzYwNWViODg5ZGNiMDdlM2IyYzI1NmUxMmZmNzNjNTE3NDdjMjA4
NSK
NSK
32309J
NSK NSK
Description
32309J TAPERED ROLLER BEARING ; 45MM BOREX100MM ODX38.25MM W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32309; 45MM Bore; 100MM Outside Diameter; 38.25MM Width; Single Row
Part #
32309J
BDI #
1185615
Details
190.9
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32309J/p/1185615
Your Price
$ 190.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.418
EAN
0029176023200
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32309
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
32309J
Weight / LBS
3.131
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32309; 45MM Bore; 100MM Outside Diameter; 38.25MM Width; Single Row
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
1.772 Inch | 45 Millimeter
Assembly Width
1.506 Inch | 38.25 Millimeter
