

SKF
SKF
32313
SKF SKF
Description
32313 TAPERED ROLLER BRG ; 65MMX140MMX51MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32313; 65MM Bore; 140MM Outside Diameter; 51MM Width; Single Row
Part #
32313
BDI #
1415410
Details
514.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32313/p/1415410
Your Price
$ 514.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.52
EAN
7316577327864
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32313
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
7.73823
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32313; 65MM Bore; 140MM Outside Diameter; 51MM Width; Single Row
Outside Diameter
5.512 Inch | 140 Millimeter
Assembly Width
2.008 Inch | 51 Millimeter
Bore
2.559 Inch | 65 Millimeter