

SKF
SKF
32314 B/CL7C
SKF SKF
Description
32314 B/CL7C TAPER ROLLER BRG ; NON-RETURNABLE 70MMX150MMX54.62MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32314; 70MM Bore; 150MM Outside Diameter; 54MM Width; Single Row
Part #
32314 B/CL7C
BDI #
1416871
Details
708.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32314-B-CL7C/p/1416871
Your Price
$ 708.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.63
EAN
7316577985941
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32314
Assembly Components
X32314 (1) | Y32314 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32314; 70MM Bore; 150MM Outside Diameter; 54MM Width; Single Row
Outside Diameter
5.906 Inch | 150 Millimeter
Assembly Width
2.126 Inch | 54 Millimeter
Bore
2.756 Inch | 70 Millimeter