ROLLWAY BEARING
ROLLWAY BEARING
32316 A
ROLLWAY BEARING ROLLWAY BEARING
Description
32316 A TAPERED ROLLER BEARING ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32316; 80MM Bore; 170MM Outside Diameter; 61.5MM Width; Single Row
Part #
32316 A
BDI #
24003898
Details
781.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32316-A/p/24003898
Your Price
$ 781.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.398
EAN
0637410070578
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32316
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
14.11
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32316; 80MM Bore; 170MM Outside Diameter; 61.5MM Width; Single Row
Assembly Width
2.421 Inch | 61.5 Millimeter
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
