

FAG
FAG
32322-A
FAG FAG
Description
32322-A TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE SGL ROW 110MM BORE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32322; 110MM Bore; 240MM Outside Diameter; 84.5MM Width; Single Row
Part #
32322-A
BDI #
1144094
Details
2703.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32322-A/p/1144094
Your Price
$ 2,703.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
17.834
EAN
4012801196567
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32322
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Modified Internal Design
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
32322A
Weight / LBS
42.108
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32322; 110MM Bore; 240MM Outside Diameter; 84.5MM Width; Single Row
Outside Diameter
9.449 Inch | 240 Millimeter
Bore
4.331 Inch | 110 Millimeter
Assembly Width
3.327 Inch | 84.5 Millimeter