

FAG
FAG
32324
FAG FAG
Description
32324 TAPERED ROLLER BEARING ASSY ; POR NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32324; 120MM Bore; 260MM Outside Diameter; 90.5MM Width; Single Row
Part #
32324
BDI #
1144095
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32324/p/1144095
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
21.56
EAN
4012801196574
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32324
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
32324
Weight / LBS
46.518
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32324; 120MM Bore; 260MM Outside Diameter; 90.5MM Width; Single Row
Bore
4.724 Inch | 120 Millimeter
Assembly Width
3.563 Inch | 90.5 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter