

NTN
NTN
32328
NTN NTN
Description
NOT AVAILABLE IN CANADA
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32328; 140MM Bore; 300MM Outside Diameter; 107.75MM Width; Single Row
Part #
32328
BDI #
1201886
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32328/p/1201886
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
32.9
EAN
4547359296419
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32328
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32328; 140MM Bore; 300MM Outside Diameter; 107.75MM Width; Single Row
Bore
5.512 Inch | 140 Millimeter
Outside Diameter
11.811 Inch | 300 Millimeter
Assembly Width
4.242 Inch | 107.75 Millimeter