https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
NTN
NTN
32924P5
NTN NTN
Description
32924P5 TAPERED BEARING ASSY ; NON RETURNABLE
Tapered Roller Bearing Assembly; Class 5 Precision; Basic Number 32924; 120MM Bore; 165MM Outside Diameter; 29MM Width; Single Row
Part #
32924P5
BDI #
1201915
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32924P5/p/1201915
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.641
EAN
4547359296617
Product Group - BDI
B04334
Precision Class
Class 5
Component
Assembly
Basic Number
32924
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Class 5 Precision; Basic Number 32924; 120MM Bore; 165MM Outside Diameter; 29MM Width; Single Row
Bore
4.724 Inch | 120 Millimeter
Assembly Width
1.142 Inch | 29 Millimeter
Outside Diameter
6.496 Inch | 165 Millimeter