https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-ASSMBLY-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFERmlMMmhpWmk4eE1EZ3lNVFEzTnpNMk56Z3pPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlFWTlRUVUpNV1Y5TlQwUmZNekF3ZURNd01DNXFjR2N8ZjAwYjYwZTcxNDMxZjEzMDk1ZjVjZDk1ZDIxNjIyOTI5Y2M5ZDMyNWJkZjU4Y2M5NTdlNTk4ZTc2YzdiNjU4Yg
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-ASSMBLY-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFERmlMMmhpWmk4eE1EZ3lNVFEzTnpNMk56Z3pPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlFWTlRUVUpNV1Y5TlQwUmZNekF3ZURNd01DNXFjR2N8ZjAwYjYwZTcxNDMxZjEzMDk1ZjVjZDk1ZDIxNjIyOTI5Y2M5ZDMyNWJkZjU4Y2M5NTdlNTk4ZTc2YzdiNjU4Yg
TIMKEN
TIMKEN
32930-90KA2
TIMKEN TIMKEN
Description
32930-90KA2 TAPERED ROLLER BEARING ASSY ; METRIC 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32930; 150MM Bore; 210MM Outside Diameter; 38MM Width; Single Row
Part #
32930-90KA2
BDI #
1336988
Details
1267.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32930-90KA2/p/1336988
Your Price
$ 1,267.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.741
EAN
0053893449999
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
32930
Assembly Number
90KM1
Assembly Components
X32930M (1) | Y32930M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Through Hardened Components
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
32930M-90KM1
Weight / LBS
8.248
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32930; 150MM Bore; 210MM Outside Diameter; 38MM Width; Single Row
Bore
5.906 Inch | 150 Millimeter
Outside Diameter
8.268 Inch | 210 Millimeter
Assembly Width
1.496 Inch | 38 Millimeter
