KOYO
KOYO
32952JR
KOYO KOYO
Description
32952JR ; TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32952; 260MM Bore; 360MM Outside Diameter; 63.5MM Width; Single Row
Part #
32952JR
BDI #
20865072
Details
10054.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32952JR/p/20865072
Your Price
$ 10,054.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
18.9
EAN
0605790022791
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32952
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
41.667
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32952; 260MM Bore; 360MM Outside Diameter; 63.5MM Width; Single Row
Assembly Width
2.5 Inch | 63.5 Millimeter
Outside Diameter
14.173 Inch | 360 Millimeter
Bore
10.236 Inch | 260 Millimeter

