KOYO
KOYO
32956JR
KOYO KOYO
Description
32956JR ; TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32956; 280MM Bore; 380MM Outside Diameter; 63.5MM Width; Single Row
Part #
32956JR
BDI #
20865074
Details
6129.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32956JR/p/20865074
Your Price
$ 6,129.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
19.86
EAN
0605790022807
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32956
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
43.78
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32956; 280MM Bore; 380MM Outside Diameter; 63.5MM Width; Single Row
Assembly Width
2.5 Inch | 63.5 Millimeter
Bore
11.024 Inch | 280 Millimeter
Outside Diameter
14.961 Inch | 380 Millimeter

