ROLLWAY BEARING
ROLLWAY BEARING
32960
ROLLWAY BEARING ROLLWAY BEARING
Description
32960 TAPERED ROLLER BEARING ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32960; 300MM Bore; 420MM Outside Diameter; 76MM Width; Single Row
Part #
32960
BDI #
24003902
Details
21411.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32960/p/24003902
Your Price
$ 21,411.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
32
EAN
0637410071346
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32960
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
70.55
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32960; 300MM Bore; 420MM Outside Diameter; 76MM Width; Single Row
Outside Diameter
16.535 Inch | 420 Millimeter
Bore
11.811 Inch | 300 Millimeter
Assembly Width
2.992 Inch | 76 Millimeter
