

NTN
NTN
32960X
NTN NTN
Description
32960X TAPERED ROLLER BRG SET (SMARTCATALOG)
Tapered Roller Bearing Assembly; Standard Precision; 300MM Bore; 420MM Outside Diameter; 76MM Assembly Width; Single Row of Rollers
Part #
32960X
BDI #
25265382
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32960X/p/25265382
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
4547359752359
Weight / US pound
152.61
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32960
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
69.22507
Long Description
Tapered Roller Bearing Assembly; Standard Precision; 300MM Bore; 420MM Outside Diameter; 76MM Assembly Width; Single Row of Rollers
Assembly Width
2.992 Inch | 76 Millimeter
Bore
11.811 Inch | 300 Millimeter
Outside Diameter
16.535 Inch | 420 Millimeter