https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TR-ASSY-2SCN-2SCP-DB-KLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1Mzd8aW1hZ2UvanBlZ3xhR0l3TDJnek1pOHhNRGcyTURJNU9UZzNPRFF6TUM5TlJsSk9VMHRDVWtkWVdGaGZWRkpmUVZOVFdWOHlVME5PWHpKVFExQmZSRUpmUzB4U1h6TXdNSGd6TURBdWFuQm58OWYwNjIxMmFmZjc1OWRlYWQzNjE0ODU3MzRiMGFiZWMxNDJmZGEyNDk4MjMwYTgzMTAzODM3N2I3Yzg4MDg5Nw
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TR-ASSY-2SCN-2SCP-DB-KLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1Mzd8aW1hZ2UvanBlZ3xhR0l3TDJnek1pOHhNRGcyTURJNU9UZzNPRFF6TUM5TlJsSk9VMHRDVWtkWVdGaGZWRkpmUVZOVFdWOHlVME5PWHpKVFExQmZSRUpmUzB4U1h6TXdNSGd6TURBdWFuQm58OWYwNjIxMmFmZjc1OWRlYWQzNjE0ODU3MzRiMGFiZWMxNDJmZGEyNDk4MjMwYTgzMTAzODM3N2I3Yzg4MDg5Nw
NSK
NSK
32968DB+KLR307.4A
NSK NSK
Description
32968DB+KLR307.4A TAPERED ROLLER BEARING ; 340MM BOREX460.0MM OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32968; 340MM Bore; 460MM Outside Diameter; 152MM Width; Double Row
Part #
32968DB+KLR307.4A
BDI #
1185651
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32968DB+KLR307-4A/p/1185651
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
206.369
EAN
0029176076343
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
32968
Assembly Components
KLR307.4A (1)
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Back To Back Arrangement | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
32968DB+KLR307.4A
Weight / LBS
440.917
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32968; 340MM Bore; 460MM Outside Diameter; 152MM Width; Double Row
Outside Diameter
18.11 Inch | 460 Millimeter
Bore
13.386 Inch | 340 Millimeter
Assembly Width
5.984 Inch | 152 Millimeter
