https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
TIMKEN
TIMKEN
32972M-90KM1
TIMKEN TIMKEN
Description
32972M-90KM1 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE METRIC 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32972; 360MM Bore; 480MM Outside Diameter; 76MM Width; Single Row
Part #
32972M-90KM1
BDI #
1336995
Details
12710.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32972M-90KM1/p/1336995
Your Price
$ 12,710.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
36.496
EAN
0053893666945
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
32972
Assembly Number
90KM1
Assembly Components
X32972M (1) | Y32972M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
80.46
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32972; 360MM Bore; 480MM Outside Diameter; 76MM Width; Single Row
Assembly Width
2.992 Inch | 76 Millimeter
Outside Diameter
18.898 Inch | 480 Millimeter
Bore
14.173 Inch | 360 Millimeter
