

FAG
FAG
33010-XL
FAG FAG
Description
33010-XL ROULEMENT A ROULEAUX ; CONIQUES METRIQUE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33010; 50MM Bore; 80MM Outside Diameter; 24MM Width; Single Row
Part #
33010-XL
BDI #
1410872
Details
176.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33010-XL/p/1410872
Your Price
$ 176.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.453
EAN
4054371122072
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33010
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
33010
Weight / LBS
1.036
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33010; 50MM Bore; 80MM Outside Diameter; 24MM Width; Single Row
Bore
1.969 Inch | 50 Millimeter
Assembly Width
0.945 Inch | 24 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter