KOYO
KOYO
33012JR
KOYO KOYO
Description
33012JR ; TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33012; 60MM Bore; 95MM Outside Diameter; 27MM Width; Single Row
Part #
33012JR
BDI #
20865076
Details
188.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33012JR/p/20865076
Your Price
$ 188.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.71
EAN
0605790022975
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33012
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
1.567
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33012; 60MM Bore; 95MM Outside Diameter; 27MM Width; Single Row
Outside Diameter
3.74 Inch | 95 Millimeter
Assembly Width
1.063 Inch | 27 Millimeter
Bore
2.362 Inch | 60 Millimeter

