Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

33014J https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TR-ASSY-1SCN-1SCP-NEW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODZ8aW1hZ2UvanBlZ3xhR1F4TDJnM1pTOHhNRGcyTURVMU1qWXhPREF4TkM5TlJsSk9VMHRDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZUa1ZYWHpNd01IZ3pNREF1YW5Cbnw4NjY4MGI1ODg0MTNlMDg3NDIzNDhkOTk0MzYwNWViODg5ZGNiMDdlM2IyYzI1NmUxMmZmNzNjNTE3NDdjMjA4
1185656 Tapered Roller Bearing Assemblies 

NSK NSK

33014J

Description

33014J TAPERED ROLLER BEARING ; 70MM BOREX110MM ODX31MM W

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33014; 70MM Bore; 110MM Outside Diameter; 31MM Width; Single Row

Part #

33014J

BDI #
1185656

Details

211.45 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 211.45 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.1
EAN
0029176087639
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33014
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
33014J
Weight / LBS
2.447
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33014; 70MM Bore; 110MM Outside Diameter; 31MM Width; Single Row
Bore
2.756 Inch | 70 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Assembly Width
1.22 Inch | 31 Millimeter