

FAG
FAG
33020
FAG FAG
Description
33020 TAPERED ROLLER BEARING ASSY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33020; 100MM Bore; 150MM Outside Diameter; 39MM Width; Single Row
Part #
33020
BDI #
1144161
Details
491.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33020/p/1144161
Your Price
$ 491.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.411
EAN
4012801049368
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33020
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
33020
Weight / LBS
5.335
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33020; 100MM Bore; 150MM Outside Diameter; 39MM Width; Single Row
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Assembly Width
1.535 Inch | 39 Millimeter