

TIMKEN
TIMKEN
33021M 90NM3
TIMKEN TIMKEN
Description
33021M 90NM3 TAPERED ROLLER BEARING ASSY ; METRIC 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33021; 105MM Bore; 160MM Outside Diameter; 43MM Width; Single Row
Part #
33021-90NA7
BDI #
24260491
Details
509.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33021M-90NM3/p/24260491
Your Price
$ 509.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.792
EAN
0053893437460
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33021
Assembly Number
90NM3
Assembly Components
X33021M (1) | Y33021M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Through Hardened Components
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
33021M-90NM3
Weight / LBS
6.356
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33021; 105MM Bore; 160MM Outside Diameter; 43MM Width; Single Row
Outside Diameter
6.299 Inch | 160 Millimeter
Assembly Width
1.693 Inch | 43 Millimeter
Bore
4.134 Inch | 105 Millimeter