

SKF
SKF
33022
SKF SKF
Description
33022 TAPERED ROLLER BRG
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33022; 110MM Bore; 170MM Outside Diameter; 47MM Width; Single Row
Part #
33022
BDI #
1419343
Details
654.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33022/p/1419343
Your Price
$ 654.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.89
EAN
7316577006318
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33022
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
8.4437
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33022; 110MM Bore; 170MM Outside Diameter; 47MM Width; Single Row
Bore
4.331 Inch | 110 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Assembly Width
1.85 Inch | 47 Millimeter