

SKF
SKF
330757 C/QCL7CVA606
SKF SKF
Description
SKF 330757 C/QCL7CVA606
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 330757; 35MM Bore; 62MM Outside Diameter; 17.013MM Width; Single Row
Part #
330757 C/QCL7CVA606
BDI #
1415358
Details
53.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/330757-C-QCL7CVA606/p/1415358
Your Price
$ 53.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.216
EAN
7316570170702
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
330757
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Modified Internal Design
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
0.456
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 330757; 35MM Bore; 62MM Outside Diameter; 17.013MM Width; Single Row
Assembly Width
0.67 Inch | 17.013 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.378 Inch | 35 Millimeter