

SKF
SKF
33113
SKF SKF
Description
33113/Q TAPERED ROLLER BRG ; 65MMX110MMX34MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33113; 65MM Bore; 110MM Outside Diameter; 34MM Width; Single Row
Part #
33113
BDI #
1415283
Details
260.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33113/p/1415283
Your Price
$ 260.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.301
EAN
7316577022875
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33113
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
2.84396
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33113; 65MM Bore; 110MM Outside Diameter; 34MM Width; Single Row
Assembly Width
1.339 Inch | 34 Millimeter
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter