KOYO
KOYO
33116JR
KOYO KOYO
Description
33116JR ; TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33116; 80MM Bore; 130MM Outside Diameter; 37MM Width; Single Row
Part #
33116JR
BDI #
20865098
Details
197.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33116JR/p/20865098
Your Price
$ 197.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.93
EAN
0605790370014
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33116
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
4.251
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33116; 80MM Bore; 130MM Outside Diameter; 37MM Width; Single Row
Bore
3.15 Inch | 80 Millimeter
Assembly Width
1.457 Inch | 37 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter